Motion
HA 3124

SKF
HA 3124

Adapter Sleeve - 4.1875 in Bore Dia., 88 mm Overall Length, M120x2 Thread Size
Mi Item #02386373
MFR #HA 3124
Price$863.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HA 3124

Adapter Sleeve - 4.1875 in Bore Dia., 88 mm Overall Length, M120x2 Thread Size
Mi Item #02386373
MFR #HA 3124

Mfr description
HA3124 ADAPTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$863.05/each

Specifications

Dimensions

  • Bore Diameter
    4.1875 in
  • Lock Nut Outside Diameter
    6.1024 in
  • Overall Length  
    88 mm
  • Overall Width
    3.4646 in
  • Thread Size  
    M120x2
  • Weight
    6.65 lbs

Details

  • Country of Origin
    US
  • Hydraulic Nut Number
    HMV 24E
  • Includes
    Lock Washer (MB24)
  • Lock Nut Number
    KM24
  • Lock Washer Number
    MB24
  • Manufacturer Product Page
  • Product Type
    Adapter Sleeves
  • Series
    HA
  • Taper
    1:12
  • UPC_NO
    7316570683196
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)