Motion
1003402
Dust Mop Treatment
Mi Item #02386553
MFR #1003402
Price$13.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dust Mop Treatment
Mi Item #02386553
MFR #1003402

Mfr description
1003402 MST DUST MOP TREATMENT AERO DZ
  • Water based formula
  • Treats dust mops, cloths, mats, HVAC filters
  • 360° valve allows can to spray upside down
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$13.40/each

Specifications

Dimensions

  • Container Size
    18 oz
  • Overall Height
    9.75 in
  • Overall Width
    2.63 in

Details

  • Alcohol Content
    0
  • Ammonia Content
    0
  • Application
    Dust and dirt
  • Chemical Type
    Water Based with oil
  • Cleaner Type
    Dust Mop Treatment
  • Color
    White
  • Concentration
    RTU
  • Container Type
    Aerosol Can
  • Flammability
    Not Flammable
  • Floor Cleaner Type
    Dust Mop Treatment
  • Food Grade
    C1
  • Form
    Aerosol
  • Indoor Outdoor Use
    Indoor
  • Manufacturer Upc Number
    723783201357
  • Package Quantity
    12 Per Case
  • Product Types
    Floor Care
  • Scent
    Pine
  • Solvent Free
    Yes
  • Surfaces Cleaned
    Asphalt tile, linoleum, vinyl, rubber tile, marble, ceramic, concrete, quarry tile, magnesite, core and wood
  • UPC_NO
    10723783201354
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)