Motion
611-21306-01

REXNORD INC
611-21306-01

Conveyor Replacement Idler Roller - CEMA C, 6 in Roller Diameter, Rubber Material
MI ITEM #02386720
MFR #611-21306-01
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
611-21306-01

Conveyor Replacement Idler Roller - CEMA C, 6 in Roller Diameter, Rubber Material
MI ITEM #02386720
MFR #611-21306-01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
611-21306-01 ROLL 6X27SPRL G/SL F/S-C

Specifications

  • Accessory Type
    Belt Conveyor Roll
  • CEMA Rating
    CEMA C
  • Roller Diameter
    6 in
  • Material
    Rubber
  • Weight
    21.00 lbs
  • Manufacturer Upc Number
    698210805715

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought