Motion
LRT505845
Inner Ring - 50 mm Bore, 60 mm OD
MI ITEM #02386799
MFR #LRT505845
List Price$73.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 50 mm Bore, 60 mm OD
MI ITEM #02386799
MFR #LRT505845

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$73.58/each for your price

Overview

Mfr description
LRT505845 BRG

Specifications

  • Bore Diameter
    50 mm
  • Outside Diameter
    60 mm
  • Bore Type
    Straight
  • Series
    LRT
  • Dynamic Load Capacity
    104000 N
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRT505845
  • Weight
    0.52 lb
  • Max Rpm
    7000 rpm
  • Overall Width
    45.5 mm
  • Static Load Capacity
    191000 N
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The LRT505845 is a needle roller bearing inner ring with a 50 mm bore diameter, 60 mm outside diameter, 45.5 mm overall width, and 0.52 lb weight, designed for heavy-duty needle roller bearing assemblies requiring extended width.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text