Motion
1.10.26 D 03 BH4

HYDAC CORP
1.10.26 D 03 BH4

Hydraulic Pressure Filter Element - Pressure, Cartridge, Fiberglass, 3 micron
MI ITEM #02386988
MFR #1.10.26 D 03 BH4
Your Price$1,336.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
1.10.26 D 03 BH4

Hydraulic Pressure Filter Element - Pressure, Cartridge, Fiberglass, 3 micron
MI ITEM #02386988
MFR #1.10.26 D 03 BH4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,336.17/each(List $1,603.40)

Overview

Mfr description
1.10.26 D 03 BH4

Specifications

  • Element Type
    Cartridge
  • Element Application
    Pressure
  • Micron Rating
    3 micron
  • Beta Rating
    ≥200
  • Maximum Operating Pressure
    3045 psid
  • Filter Length Designation
    26 in
  • Filter Material
    Fiberglass
  • Overall Length
    26 in
  • Minimum Temperature
    -22 °F
  • Maximum Temperature
    212 °F
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    Betafit - 9400
  • Inside Diameter
    56.4 mm | 2.22 in
  • Outside Diameter
    3.8 in | 96 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought