Motion
2410PP
Mi Item #02387206
MFR #2410PP
Price$247.67/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #02387206
MFR #2410PP

Mfr description
2410PP ABSORB. PAN (24 PANS PER BOX)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$247.67/bx

Specifications

Dimensions

  • Pan Dimensions
    10-1/2 x 10-1/2 x 3 in
  • Pan Height
    3 in
  • Pan Length
    10-1/2 in
  • Pan Width
    10-1/2 in

Details

  • Absorbent Capacity Per Package
    18 gal (US)
  • Application
    Universal
  • Approval Listing Regulations
    29 CFR 1910.22(a)(2)
  • Filler Material
    Polypropylene
  • Fluids Absorbed
    Coolants, Oils, Solvents, Water
  • Outer Material
    Polypropylene
  • Package Quantity
    24
  • Pan Color
    Black
  • Pan Material
    High Density Polyethylene
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)