Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
SNW140X703 ADAPTER

Adapter Sleeve - 7.1875 in Bore Dia., 180.21 mm Overall Length, 7.847-8 Thread Size
Mi Item #02387552
MFR #SNW140X703 ADAPTER

Mfr description
SNW140X703 ADAPTER
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Bore Diameter
    7.1875 in
  • Overall Length  
    180.21 mm
  • Thread Size  
    7.847-8

Details

  • Manufacturer Upc Number
    029176500565
  • Material
    Steel
  • Product Type
    Adapter Sleeves
  • UPC_NO
    029176500565
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)