Motion
N08
N Series Bearing Lock Nut - 1.563-18 in Thread Size, 2.2500 in OD, 2.0000 in Face Dia., 0.4375 in Width
Mi Item #02387553
MFR #N08
Price$10.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
N Series Bearing Lock Nut - 1.563-18 in Thread Size, 2.2500 in OD, 2.0000 in Face Dia., 0.4375 in Width
Mi Item #02387553
MFR #N08

Mfr description
N 08 NUT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.09/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Face Diameter  
    2.0000 in
  • Outside Diameter  
    2.2500 in
  • Overall Height
    9 mm
  • Overall Length
    58 mm
  • Overall Width
    0.4375 in
  • Thread Size  
    1.563-18 in

Details

  • Bearing Type
    Bearing Lock Nuts
  • Country of Origin
    UK
  • Harmonization Code
    7318160000
  • Manufacturer Product Page
  • Manufacturer Upc Number
    029176499494
  • Measurement Standard
    Metric
  • Product Type
    Bearing Lock Nuts
  • Series
    N
  • UPC_NO
    029176499494
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)