Motion
W08
Bearing Lock Washer - 1.5830 in ID, 2.0000 in Face Dia., Steel Material, W Series
Mi Item #02387554
MFR #W08
Price$2.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Washer - 1.5830 in ID, 2.0000 in Face Dia., Steel Material, W Series
Mi Item #02387554
MFR #W08

Mfr description
W 08 WASHER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.52/each

Specifications

Dimensions

  • Bore Diameter  
    1.5830 in
  • Face Diameter  
    2.0000 in

Details

  • Country of Origin
    US
  • Harmonization Code
    8483903000
  • Manufacturer Upc Number
    029176499562
  • Material
    Steel
  • Measurement Standard
    Metric
  • Product Type
    Bearing Lock Washers
  • Series
    W
  • UPC_NO
    029176499562
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)