Motion
N09
N Series Bearing Lock Nut - 1.767-18 in Thread Size, 2.5313 in OD, 2.2810 in Face Dia., 65 mm Width
MI ITEM #02387555
MFR #N09
Price$10.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
N Series Bearing Lock Nut - 1.767-18 in Thread Size, 2.5313 in OD, 2.2810 in Face Dia., 65 mm Width
MI ITEM #02387555
MFR #N09

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$10.78/each

Specifications

Dimensions

  • Face Diameter  
    2.2810 in
  • Outside Diameter  
    2.5313 in
  • Overall Height
    10 mm
  • Overall Length
    65 mm
  • Overall Width
    65 mm
  • Thread Size  
    1.767-18 in

Details

  • Bearing Type
    Bearing Lock Nuts
  • Country of Origin
    UK
  • Harmonization Code
    7318160000
  • Manufacturer Product Page
  • Manufacturer Upc Number
    029176499500
  • Measurement Standard
    Metric
  • Product Type
    Bearing Lock Nuts
  • Series
    N
  • UPC_NO
    029176499500

Overview

Mfr description
N 09 NUT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text