Motion
W09
Bearing Lock Washer - 1.7920 in ID, 2.2810 in Face Dia., Steel Material, W Series
Mi Item #02387556
MFR #W09
Price$2.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Washer - 1.7920 in ID, 2.2810 in Face Dia., Steel Material, W Series
Mi Item #02387556
MFR #W09

Mfr description
W 09 WASHER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.56/each

Specifications

Dimensions

  • Bore Diameter  
    1.7920 in
  • Face Diameter  
    2.2810 in

Details

  • Country of Origin
    US
  • Harmonization Code
    8483903000
  • Manufacturer Upc Number
    029176499579
  • Material
    Steel
  • Measurement Standard
    Metric
  • Product Type
    Bearing Lock Washers
  • Series
    W
  • UPC_NO
    029176499579
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)