Motion
N13
N Series Bearing Lock Nut - 2.548-18 in Thread Size, 3.3750 in OD, 3.0630 in Face Dia., 85.7 mm Width
Mi Item #02387561
MFR #N13
Price$20.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
N Series Bearing Lock Nut - 2.548-18 in Thread Size, 3.3750 in OD, 3.0630 in Face Dia., 85.7 mm Width
Mi Item #02387561
MFR #N13

Mfr description
N 13 NUT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.47/each

Specifications

Dimensions

  • Face Diameter  
    3.0630 in
  • Outside Diameter  
    3.3750 in
  • Overall Length
    85.725 mm
  • Overall Width
    85.7 mm
  • Thread Size  
    2.548-18 in

Details

  • Bearing Type
    Bearing Lock Nuts
  • Country of Origin
    UK
  • Harmonization Code
    7318210000
  • Manufacturer Product Page
  • Manufacturer Upc Number
    029176499531
  • Measurement Standard
    Metric
  • Product Type
    Bearing Lock Nuts
  • Series
    N
  • UPC_NO
    029176499531
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)