Motion
N14
N Series Bearing Lock Nut - 2.751-18 in Thread Size, 3.6250 in OD, 3.3130 in Face Dia., 92 mm Width
MI ITEM #02387563
MFR #N14
Price$23.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
N Series Bearing Lock Nut - 2.751-18 in Thread Size, 3.6250 in OD, 3.3130 in Face Dia., 92 mm Width
MI ITEM #02387563
MFR #N14

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$23.67/each

Specifications

Dimensions

  • Face Diameter  
    3.3130 in
  • Outside Diameter  
    3.6250 in
  • Overall Height
    12 mm
  • Overall Length
    92 mm
  • Overall Width
    92 mm
  • Thread Size  
    2.751-18 in

Details

  • Bearing Type
    Bearing Lock Nuts
  • Country of Origin
    UK
  • Harmonization Code
    7318210000
  • Manufacturer Product Page
  • Manufacturer Upc Number
    029176499548
  • Measurement Standard
    Metric
  • Product Type
    Bearing Lock Nuts
  • Series
    N
  • UPC_NO
    029176499548

Overview

Mfr description
N 14 NUT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text