Motion
N15
N Series Bearing Lock Nut - 2.933-11 in Thread Size, 3.8800 in OD, 3.5630 in Face Dia., 75 mm Width
Mi Item #02387565
MFR #N15
Price$61.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
N Series Bearing Lock Nut - 2.933-11 in Thread Size, 3.8800 in OD, 3.5630 in Face Dia., 75 mm Width
Mi Item #02387565
MFR #N15

Mfr description
N 15 NUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$61.91/each

Specifications

Dimensions

  • Face Diameter  
    3.5630 in
  • Outside Diameter  
    3.8800 in
  • Overall Length
    75 mm
  • Overall Width
    75 mm
  • Thread Size  
    2.933-11 in

Details

  • Bearing Type
    Bearing Lock Nuts
  • Country of Origin
    UK
  • Harmonization Code
    7318210000
  • Manufacturer Product Page
  • Manufacturer Upc Number
    029176547249
  • Measurement Standard
    Metric
  • Product Type
    Bearing Lock Nuts
  • Series
    N
  • UPC_NO
    029176547249
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)