Motion
W16
Bearing Lock Washer - 3.1770 in ID, 3.8440 in Face Dia., Steel Material, W Series
Mi Item #02387568
MFR #W16
Price$11.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Washer - 3.1770 in ID, 3.8440 in Face Dia., Steel Material, W Series
Mi Item #02387568
MFR #W16

Mfr description
W 16 WASHER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.07/each

Specifications

Dimensions

  • Bore Diameter  
    3.1770 in
  • Face Diameter  
    3.8440 in

Details

  • Country of Origin
    US
  • Harmonization Code
    8483903000
  • Manufacturer Upc Number
    029176498602
  • Material
    Steel
  • Measurement Standard
    Metric
  • Product Type
    Bearing Lock Washers
  • Series
    W
  • UPC_NO
    029176498602
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)