Motion
W17
Bearing Lock Washer - 3.3950 in ID, 4.0310 in Face Dia., Steel Material, W Series
MI ITEM #02387570
MFR #W17
Price$11.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Washer - 3.3950 in ID, 4.0310 in Face Dia., Steel Material, W Series
MI ITEM #02387570
MFR #W17

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$11.92/each

Specifications

Dimensions

  • Bore Diameter  
    3.3950 in
  • Face Diameter  
    4.0310 in

Details

  • Country of Origin
    US
  • Harmonization Code
    8483308065
  • Manufacturer Upc Number
    029176498619
  • Material
    Steel
  • Measurement Standard
    Metric
  • Product Type
    Bearing Lock Washers
  • Series
    W
  • UPC_NO
    029176498619

Overview

Mfr description
W 17 WASHER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text