1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NSK CORP, BEARING DIV
AN 19
Bearing Locknut - M95x2 mm Thread Size, 125 mm OD, 113 mm Face Dia.
MI ITEM #
02387573
MFR #
AN 19
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Accessories
Locking Nuts
NSK CORP, BEARING DIV AN 19
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK CORP, BEARING DIV
AN 19
Bearing Locknut - M95x2 mm Thread Size, 125 mm OD, 113 mm Face Dia.
MI ITEM #
02387573
MFR #
AN 19
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
AN 19 NUT
Specifications
Thread Size
M95x2 mm
Outside Diameter
125 mm
Face Diameter
113 mm
Weight
1.46 lbs
Manufacturer Upc Number
029176527470
Bearing Type
Bearing Lock Nuts
Product Type
Bearing Lock Nuts
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data