Motion
AN 20
AN Series Bearing Lock Nut - M100x2 mm Thread Size, 130 mm OD, 120 mm Face Dia., 18 mm Width
Mi Item #02387574
MFR #AN 20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AN Series Bearing Lock Nut - M100x2 mm Thread Size, 130 mm OD, 120 mm Face Dia., 18 mm Width
Mi Item #02387574
MFR #AN 20

Mfr description
AN 20 NUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Diameter  
    120 mm
  • Outside Diameter  
    130 mm
  • Overall Width
    18 mm
  • Thread Size  
    M100x2 mm
  • Weight
    1.54 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Manufacturer Product Page
  • Manufacturer Upc Number
    029176498480
  • Product Type
    Bearing Lock Nuts
  • Series
    AN
  • UPC_NO
    029176498480
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)