Motion
W24
Bearing Lock Washer - 4.8010 in ID, 5.6880 in Face Dia., Steel Material, W Series
Mi Item #02387580
MFR #W24
Price$19.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Washer - 4.8010 in ID, 5.6880 in Face Dia., Steel Material, W Series
Mi Item #02387580
MFR #W24

Mfr description
W 24 WASHER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.80/each

Specifications

Dimensions

  • Bore Diameter  
    4.8010 in
  • Face Diameter  
    5.6880 in

Details

  • Country of Origin
    US
  • Harmonization Code
    8483308065
  • Manufacturer Upc Number
    029176498657
  • Material
    Steel
  • Measurement Standard
    Metric
  • Product Type
    Bearing Lock Washers
  • Series
    W
  • UPC_NO
    029176498657
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)