Motion
AN 26
Bearing Locknut - M130x2 mm Thread Size, 165 mm OD, 149 mm Face Dia.
Mi Item #02387581
MFR #AN 26
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Locknut - M130x2 mm Thread Size, 165 mm OD, 149 mm Face Dia.
Mi Item #02387581
MFR #AN 26

Mfr description
AN 26 NUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Diameter  
    149 mm
  • Outside Diameter  
    165 mm
  • Thread Size  
    M130x2 mm
  • Weight
    2.76 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Manufacturer Upc Number
    029176498510
  • Product Type
    Bearing Lock Nuts
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
Compare Up to 3 ItemsCompare Items (0/3)