Specifications
Dimensions
- Bore Diameter5.5820 in
Details
- Country of OriginUS
- Harmonization Code8483308065
- Manufacturer Upc Number029176498671
- Measurement StandardMetric
- Product TypeBearing Lock Washers
- SeriesW
- UPC_NO029176498671
Help us improve this product