Motion
AN 30
Bearing Locknut - M150x2 mm Thread Size, 195 mm OD, 171 mm Face Dia.
MI ITEM #02387586
MFR #AN 30
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Locknut - M150x2 mm Thread Size, 195 mm OD, 171 mm Face Dia.
MI ITEM #02387586
MFR #AN 30

Mfr description
AN 30 NUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Diameter  
    171 mm
  • Outside Diameter  
    195 mm
  • Thread Size  
    M150x2 mm
  • Weight
    5.34 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Manufacturer Upc Number
    029176498534
  • Product Type
    Bearing Lock Nuts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
Compare Up to 3 ItemsCompare Items (0/3)