Motion
W30
Bearing Lock Washer - 5.9830 in ID, 7.0930 in Face Dia., Steel Material, W Series
Mi Item #02387587
MFR #W30
Price$43.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Washer - 5.9830 in ID, 7.0930 in Face Dia., Steel Material, W Series
Mi Item #02387587
MFR #W30

Mfr description
W 30 WASHER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$43.95/each

Specifications

Dimensions

  • Bore Diameter  
    5.9830 in
  • Face Diameter  
    7.0930 in

Details

  • Country of Origin
    US
  • Harmonization Code
    8483308065
  • Manufacturer Upc Number
    029176498688
  • Material
    Steel
  • Measurement Standard
    Metric
  • Product Type
    Bearing Lock Washers
  • Series
    W
  • UPC_NO
    029176498688
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)