Motion
W32
Bearing Lock Washer - 6.3890 in ID, 7.4380 in Face Dia., Steel Material, W Series
MI ITEM #02387589
MFR #W32
Price$106.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Washer - 6.3890 in ID, 7.4380 in Face Dia., Steel Material, W Series
MI ITEM #02387589
MFR #W32

Mfr description
W 32 WASHER
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$106.89/each

Specifications

Dimensions

  • Bore Diameter  
    6.3890 in
  • Face Diameter  
    7.4380 in

Details

  • Country of Origin
    US
  • Harmonization Code
    8483308065
  • Manufacturer Upc Number
    029176498695
  • Material
    Steel
  • Measurement Standard
    Metric
  • Product Type
    Bearing Lock Washers
  • Series
    W
  • UPC_NO
    029176498695

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)