Motion
W34
Bearing Lock Washer - 6.7640 in ID, 8.0310 in Face Dia., Steel Material, W Series
Mi Item #02387591
MFR #W34
Price$120.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Washer - 6.7640 in ID, 8.0310 in Face Dia., Steel Material, W Series
Mi Item #02387591
MFR #W34

Mfr description
W 34 WASHER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$120.12/each

Specifications

Dimensions

  • Bore Diameter  
    6.7640 in
  • Face Diameter  
    8.0310 in

Details

  • Country of Origin
    US
  • Harmonization Code
    8483308065
  • Manufacturer Upc Number
    029176498701
  • Material
    Steel
  • Measurement Standard
    Metric
  • Product Type
    Bearing Lock Washers
  • Series
    W
  • UPC_NO
    029176498701
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)