Motion
AN 36
Bearing Locknut - M180x3 mm Thread Size, 230 mm OD, 203 mm Face Dia.
Mi Item #02387592
MFR #AN 36
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Locknut - M180x3 mm Thread Size, 230 mm OD, 203 mm Face Dia.
Mi Item #02387592
MFR #AN 36

Mfr description
AN 36 NUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Diameter  
    203 mm
  • Outside Diameter  
    230 mm
  • Thread Size  
    M180x3 mm
  • Weight
    6.72 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Manufacturer Upc Number
    029176498565
  • Product Type
    Bearing Lock Nuts
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
Compare Up to 3 ItemsCompare Items (0/3)