Motion
W36
Bearing Lock Washer - 7.1710 in ID, 8.4050 in Face Dia., Steel Material, W Series
Mi Item #02387593
MFR #W36
Price$68.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Washer - 7.1710 in ID, 8.4050 in Face Dia., Steel Material, W Series
Mi Item #02387593
MFR #W36

Mfr description
W 36 WASHER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$68.71/each

Specifications

Dimensions

  • Bore Diameter  
    7.1710 in
  • Face Diameter  
    8.4050 in

Details

  • Country of Origin
    US
  • Harmonization Code
    8483308065
  • Manufacturer Upc Number
    029176498718
  • Material
    Steel
  • Measurement Standard
    Metric
  • Product Type
    Bearing Lock Washers
  • Series
    W
  • UPC_NO
    029176498718
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)