1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NSK CORP, BEARING DIV
AN 38
Bearing Locknut - M190x3 mm Thread Size, 240 mm OD, 214 mm Face Dia.
MI ITEM #
02387594
MFR #
AN 38
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Accessories
Locking Nuts
NSK CORP, BEARING DIV AN 38
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK CORP, BEARING DIV
AN 38
Bearing Locknut - M190x3 mm Thread Size, 240 mm OD, 214 mm Face Dia.
MI ITEM #
02387594
MFR #
AN 38
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
AN 38 NUT
Specifications
Thread Size
M190x3 mm
Outside Diameter
240 mm
Face Diameter
214 mm
Weight
11.02 lbs
Manufacturer Upc Number
029176498572
Bearing Type
Bearing Lock Nuts
Product Type
Bearing Lock Nuts
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data