Motion
N44
NSK N44 N Series Right Hand Standard Locknut, Steel, Not Self Locking, M220 thread, 8 threads per Inch.
Mi Item #02387598
MFR #N44
Price$642.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK N44 N Series Right Hand Standard Locknut, Steel, Not Self Locking, M220 thread, 8 threads per Inch.
Mi Item #02387598
MFR #N44

Mfr description
N 44 NUT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$642.88/each

Specifications

Details

  • Bearing Type
    Bearing Lock Nuts
  • Country of Origin
    UK
  • Harmonization Code
    7318160085
  • Manufacturer Upc Number
    029176546846
  • Measurement Standard
    Metric
  • Product Type
    Bearing Lock Nuts
  • Series
    N
  • UPC_NO
    029176546846
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)