Motion
LER17
Bearing Seal - Labyrinth, 1.4375 in Bore, 100 mm OD
MI ITEM #02387603
MFR #LER17
Your Price$87.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Seal - Labyrinth, 1.4375 in Bore, 100 mm OD
MI ITEM #02387603
MFR #LER17

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$87.85/each(List $101.03)

Overview

Mfr description
LER17 SEAL RING

Specifications

  • Seal Type
    Labyrinth
  • Seal Material
    Aluminum
  • Compatible Bearing Type
    Spherical Roller
  • Outside Diameter
    100 mm
  • Measurement Standard
    Metric
  • Harmonization Code
    7616995190
  • Country of Origin
    TW
  • Manufacturer Upc Number
    029176427985
  • UPC_NO
    029176427985
  • Bore Diameter
    1.4375 in
  • Shaft Diameter
    1-7/16 in
  • Product Type
    Bearing Seals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text