Motion
LER40
Bearing Seal - Labyrinth, 2.5625 in Bore, 120 mm OD
MI ITEM #02387613
MFR #LER40
Your Price$96.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Seal - Labyrinth, 2.5625 in Bore, 120 mm OD
MI ITEM #02387613
MFR #LER40

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$96.74/each(List $111.25)

Overview

Mfr description
LER40 SEAL RING

Specifications

  • Seal Type
    Labyrinth
  • Seal Material
    Aluminum
  • Compatible Bearing Type
    Spherical Roller
  • Outside Diameter
    120 mm
  • Measurement Standard
    Metric
  • Harmonization Code
    7616995190
  • Country of Origin
    TW
  • Manufacturer Upc Number
    029176499654
  • UPC_NO
    029176499654
  • Bore Diameter
    2.5625 in
  • Shaft Diameter
    2-9/16 in
  • Product Type
    Bearing Seals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text