Motion
LER55
Bearing Seal - Labyrinth, 3.0625 in Bore, 140 mm OD
MI ITEM #02387618
MFR #LER55
List Price$116.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Seal - Labyrinth, 3.0625 in Bore, 140 mm OD
MI ITEM #02387618
MFR #LER55

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$116.41/each for your price

Overview

Mfr description
LER55 SEAL RING

Specifications

  • Seal Type
    Labyrinth
  • Seal Material
    Aluminum
  • Compatible Bearing Type
    Spherical Roller
  • Outside Diameter
    140 mm
  • Measurement Standard
    Metric
  • Harmonization Code
    7616995190
  • Country of Origin
    TW
  • Manufacturer Upc Number
    029176499661
  • UPC_NO
    029176499661
  • Bore Diameter
    3.0625 in
  • Shaft Diameter
    3-1/16 in
  • Product Type
    Bearing Seals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text