Motion
LER60
Bearing Seal - Labyrinth, 3.0000 in Bore, 170 mm OD
MI ITEM #02387619
MFR #LER60
Your Price$111.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Seal - Labyrinth, 3.0000 in Bore, 170 mm OD
MI ITEM #02387619
MFR #LER60

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$111.36/each(List $128.06)

Overview

Mfr description
LER60 SEAL RING

Specifications

  • Seal Type
    Labyrinth
  • Seal Material
    Aluminum
  • Compatible Bearing Type
    Spherical Roller
  • Outside Diameter
    170 mm
  • Measurement Standard
    Metric
  • Harmonization Code
    7616995190
  • Country of Origin
    TW
  • Manufacturer Upc Number
    029176499722
  • UPC_NO
    029176499722
  • Bore Diameter
    3.0000 in
  • Shaft Diameter
    3.0000 in
  • Product Type
    Bearing Seals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text