Motion
LER84
Bearing Seal - Labyrinth, 3.6250 in Bore, Compatible Bore: 3.6250 in , 170 mm OD
Mi Item #02387623
MFR #LER84
Price$153.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Seal - Labyrinth, 3.6250 in Bore, Compatible Bore: 3.6250 in , 170 mm OD
Mi Item #02387623
MFR #LER84

Mfr description
LER84 SEAL RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$153.40/each

Specifications

Dimensions

  • Bore Diameter
    3.6250 in
  • Compatible Bore Diameter
    3.6250 in
  • Outside Diameter
    170 mm
  • Shaft Diameter
    3.6250 in

Details

  • Compatible Bearing Type
    Spherical Roller
  • Country of Origin
    TW
  • Harmonization Code
    7616995190
  • Manufacturer Upc Number
    029176499685
  • Measurement Standard
    Metric
  • Product Type
    Bearing Seals
  • Seal Material
    Aluminum
  • Seal Type
    Labyrinth
  • UPC_NO
    029176499685
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)