Motion
LER119
Bearing Seal - Labyrinth, 4.5625 in Bore, Compatible Bore: 4.5625 in , 215 mm OD
Mi Item #02387633
MFR #LER119
Price$144.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Seal - Labyrinth, 4.5625 in Bore, Compatible Bore: 4.5625 in , 215 mm OD
Mi Item #02387633
MFR #LER119

Mfr description
LER119 SEAL RING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$144.61/each

Specifications

Dimensions

  • Bore Diameter
    4.5625 in
  • Compatible Bore Diameter
    4.5625 in
  • Outside Diameter
    215 mm
  • Shaft Diameter
    4.5625 in

Details

  • Compatible Bearing Type
    Spherical Roller
  • Country of Origin
    TW
  • Harmonization Code
    7616995190
  • Manufacturer Upc Number
    029176498947
  • Measurement Standard
    Metric
  • Product Type
    Bearing Seals
  • Seal Material
    Aluminum
  • Seal Type
    Labyrinth
  • UPC_NO
    029176498947
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)