Motion
LER142
Bearing Seal - Labyrinth, 6.0625 in Bore, 290 mm OD
MI ITEM #02387642
MFR #LER142
List Price$501.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Seal - Labyrinth, 6.0625 in Bore, 290 mm OD
MI ITEM #02387642
MFR #LER142

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$501.71/each for your price

Overview

Mfr description
LER142 SEAL RING

Specifications

  • Seal Type
    Labyrinth
  • Seal Material
    Aluminum
  • Compatible Bearing Type
    Spherical Roller
  • Outside Diameter
    290 mm
  • Measurement Standard
    Metric
  • Harmonization Code
    7616995190
  • Country of Origin
    TW
  • Manufacturer Upc Number
    029176498961
  • UPC_NO
    029176498961
  • Bore Diameter
    6.0625 in
  • Shaft Diameter
    6-1/16 in
  • Product Type
    Bearing Seals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text