Motion
LER144
Bearing Seal - Labyrinth, 6.2500 in Bore, 250 mm OD
MI ITEM #02387643
MFR #LER144
Your Price$421.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Seal - Labyrinth, 6.2500 in Bore, 250 mm OD
MI ITEM #02387643
MFR #LER144

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$421.16/each(List $501.71)

Overview

Mfr description
LER144 SEAL RING

Specifications

  • Seal Type
    Labyrinth
  • Seal Material
    Aluminum
  • Compatible Bearing Type
    Spherical Roller
  • Outside Diameter
    250 mm
  • Measurement Standard
    Metric
  • Harmonization Code
    7616995190
  • Country of Origin
    TW
  • Manufacturer Upc Number
    029176498824
  • UPC_NO
    029176498824
  • Bore Diameter
    6.2500 in
  • Shaft Diameter
    6-1/4 in
  • Product Type
    Bearing Seals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text