Motion
LER160
Bearing Seal - Labyrinth, 7.2500 in Bore, Compatible Bore: 7.2500 in , 340 mm OD
MI ITEM #02387650
MFR #LER160
Price$723.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Seal - Labyrinth, 7.2500 in Bore, Compatible Bore: 7.2500 in , 340 mm OD
MI ITEM #02387650
MFR #LER160

Mfr description
LER160 SEAL RING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$723.62/each

Specifications

Dimensions

  • Bore Diameter
    7.2500 in
  • Compatible Bore Diameter
    7.2500 in
  • Outside Diameter
    340 mm
  • Shaft Diameter
    7.2500 in

Details

  • Compatible Bearing Type
    Spherical Roller
  • Country of Origin
    TW
  • Harmonization Code
    7616995190
  • Manufacturer Upc Number
    029176498985
  • Measurement Standard
    Metric
  • Product Type
    Bearing Seals
  • Seal Material
    Aluminum
  • Seal Type
    Labyrinth
  • UPC_NO
    029176498985

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)