Motion
LER164
Bearing Seal - Labyrinth, 7.6250 in Bore, Compatible Bore: 7.6250 in , 360 mm OD
Mi Item #02387652
MFR #LER164
Price$757.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Seal - Labyrinth, 7.6250 in Bore, Compatible Bore: 7.6250 in , 360 mm OD
Mi Item #02387652
MFR #LER164

Mfr description
LER164 SEAL RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$757.61/each

Specifications

Dimensions

  • Bore Diameter
    7.6250 in
  • Compatible Bore Diameter
    7.6250 in
  • Outside Diameter
    360 mm
  • Shaft Diameter
    7.6250 in

Details

  • Compatible Bearing Type
    Spherical Roller
  • Country of Origin
    TW
  • Harmonization Code
    7616995190
  • Manufacturer Upc Number
    029176498992
  • Measurement Standard
    Metric
  • Product Type
    Bearing Seals
  • Seal Material
    Aluminum
  • Seal Type
    Labyrinth
  • UPC_NO
    029176498992
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)