Motion
LER171
Bearing Seal - Labyrinth, 8.3750 in Bore, 340 mm OD
MI ITEM #02387656
MFR #LER171
Your Price$773.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Seal - Labyrinth, 8.3750 in Bore, 340 mm OD
MI ITEM #02387656
MFR #LER171

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
Your Price$773.13/each(List $927.75)

Overview

Mfr description
LER171 SEAL RING

Specifications

  • Seal Type
    Labyrinth
  • Seal Material
    Aluminum
  • Compatible Bearing Type
    Spherical Roller
  • Outside Diameter
    340 mm
  • Measurement Standard
    Metric
  • Harmonization Code
    7616995190
  • Country of Origin
    TW
  • Manufacturer Upc Number
    029176498879
  • UPC_NO
    029176498879
  • Bore Diameter
    8.3750 in
  • Shaft Diameter
    8-3/8 in
  • Product Type
    Bearing Seals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text