Motion
LER184
Bearing Seal - Labyrinth, 2.9375 in Bore, Compatible Bore: 2.9375 in , 180 mm OD
MI ITEM #02387659
MFR #LER184
Price$101.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Seal - Labyrinth, 2.9375 in Bore, Compatible Bore: 2.9375 in , 180 mm OD
MI ITEM #02387659
MFR #LER184

Mfr description
LER184 SEAL RING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$101.23/each

Specifications

Dimensions

  • Bore Diameter
    2.9375 in
  • Compatible Bore Diameter
    2.9375 in
  • Outside Diameter
    180 mm
  • Shaft Diameter
    2.9375 in

Details

  • Compatible Bearing Type
    Spherical Roller
  • Country of Origin
    TW
  • Harmonization Code
    7616995190
  • Manufacturer Upc Number
    029176500688
  • Measurement Standard
    Metric
  • Product Type
    Bearing Seals
  • Seal Material
    Aluminum
  • Seal Type
    Labyrinth
  • UPC_NO
    029176500688

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)