Motion
SAF222
Pillow Block Housing - Four-Bolt Base, Split Pillow Block, Cast Iron
MI ITEM #02387668
MFR #SAF222
Price$1,307.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Housing - Four-Bolt Base, Split Pillow Block, Cast Iron
MI ITEM #02387668
MFR #SAF222

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,307.00/each

Specifications

Dimensions

  • Overall Height  
    9-5/8 in
  • Overall Length  
    16.5000 in
  • Weight
    66.7 lbs

Details

  • Country of Origin
    TW
  • Harmonization Code
    8483308020
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Manufacturer Upc Number
    029176498206
  • Measurement Standard
    Metric
  • Mounting Type
    Four-Bolt Base
  • Product Type
    Pillow Block Housings
  • UPC_NO
    029176498206

Overview

Mfr description
SAF 222 HSG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text