Motion
SAF224
Pillow Block Housing - Four-Bolt Base, Split Pillow Block, Cast Iron
MI ITEM #02387669
MFR #SAF224
List Price$1,935.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Housing - Four-Bolt Base, Split Pillow Block, Cast Iron
MI ITEM #02387669
MFR #SAF224

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1,935.34/each for your price

Overview

Mfr description
SAF 224 HSG

Specifications

  • Housing Construction
    Split
  • Measurement Standard
    Metric
  • Housing Material
    Cast Iron
  • Country of Origin
    TW
  • Harmonization Code
    8483308020
  • Manufacturer Upc Number
    029176498213
  • UPC_NO
    029176498213
  • Product Type
    Pillow Block Housings
  • Mounting Type
    Four-Bolt Base

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text