Motion
SAF226
Pillow Block Housing - Split Construction, Cast Iron
MI ITEM #02387670
MFR #SAF226
Your Price$1,635.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Housing - Split Construction, Cast Iron
MI ITEM #02387670
MFR #SAF226

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$1,635.37/each(List $2,453.06)

Overview

Mfr description
SAF 226 HSG

Specifications

  • Housing Construction
    Split
  • Measurement Standard
    Metric
  • Housing Material
    Cast Iron
  • Overall Length
  • Overall Height
  • Country of Origin
    TW
  • Overall Width
  • Harmonization Code
    8483308020
  • Manufacturer Upc Number
    029176498220
  • UPC_NO
    029176498220
  • Weight
    106.2 lbs
  • Product Type
    Pillow Block Housings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text