Motion
SAF234
Pillow Block Housing - Split Construction, Cast Iron
MI ITEM #02387674
MFR #SAF234
Your Price$4,800.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Housing - Split Construction, Cast Iron
MI ITEM #02387674
MFR #SAF234

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$4,800.29/each(List $5,260.52)

Overview

Mfr description
SAF 234 HSG

Specifications

  • Housing Construction
    Split
  • Measurement Standard
    Metric
  • Housing Material
    Cast Iron
  • Overall Length
  • Overall Height
  • Country of Origin
    TW
  • Harmonization Code
    8483308020
  • Manufacturer Upc Number
    029176591570
  • UPC_NO
    029176591570
  • Weight
    184.7 lbs
  • Product Type
    Pillow Block Housings
  • Mounting Type
    Four-Bolt Base

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text