Overview
Mfr description
SAF 240 HSG
Specifications
- Housing ConstructionSplit
- Measurement StandardMetric
- Housing MaterialCast Iron
- Overall Length
- Overall Height
- Country of OriginTW
- Harmonization Code8483308020
- Manufacturer Upc Number029176498282
- UPC_NO029176498282
- Weight352.6 lbs
- Product TypePillow Block Housings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data