Motion
SAF316
Pillow Block Housing - Two-Bolt Base, Split Pillow Block, Cast Iron
Mi Item #02387686
MFR #SAF316
Price$1,152.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Housing - Two-Bolt Base, Split Pillow Block, Cast Iron
Mi Item #02387686
MFR #SAF316

Mfr description
SAF 316 HSG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,152.33/each

Specifications

Dimensions

  • Overall Height  
    8-1/4 in
  • Overall Length  
    14.2500 in
  • Weight
    51.3 lbs

Details

  • Country of Origin
    TW
  • Harmonization Code
    8483308020
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Manufacturer Upc Number
    029176499364
  • Measurement Standard
    Metric
  • Mounting Type
    Two-Bolt Base
  • Product Type
    Pillow Block Housings
  • UPC_NO
    029176499364
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)