Motion
SAF324
Pillow Block Housing - 4-Bolt Base, Split Construction, Cast Iron
Mi Item #02387692
MFR #SAF324
Price$3,417.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Housing - 4-Bolt Base, Split Construction, Cast Iron
Mi Item #02387692
MFR #SAF324

Mfr description
SAF 324 HSG
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3,417.23/each

Specifications

Details

  • Country of Origin
    TW
  • Harmonization Code
    8483308020
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Manufacturer Upc Number
    029176591563
  • Measurement Standard
    Metric
  • Mounting
    4-Bolt Base
  • Product Type
    Pillow Block Housings
  • UPC_NO
    029176591563
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)