Motion
SAF336
Pillow Block Housing - Two-Bolt Base, Split Pillow Block, Cast Iron
MI ITEM #02387698
MFR #SAF336
Price$7,831.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Housing - Two-Bolt Base, Split Pillow Block, Cast Iron
MI ITEM #02387698
MFR #SAF336

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7,831.94/each

Specifications

Dimensions

  • Overall Height  
    17-3/4 in
  • Overall Length  
    31.2500 in
  • Weight
    380.3 lbs

Details

  • Country of Origin
    TW
  • Harmonization Code
    8483308020
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Manufacturer Upc Number
    029176499463
  • Measurement Standard
    Metric
  • Mounting Type
    Two-Bolt Base
  • Product Type
    Pillow Block Housings
  • UPC_NO
    029176499463

Overview

Mfr description
SAF 336 HSG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text