Motion
SAF510
Pillow Block Housing - Two-Bolt Base, Split Pillow Block, Cast Iron
MI ITEM #02387705
MFR #SAF510
Price$415.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Housing - Two-Bolt Base, Split Pillow Block, Cast Iron
MI ITEM #02387705
MFR #SAF510

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$415.58/each

Specifications

Dimensions

  • Compatible Bore Diameter
    1.6875 in
  • Overall Height  
    4-3/4 in
  • Overall Length  
    8.2500 in
  • Weight
    10.1 lbs

Details

  • Country of Origin
    TW
  • Harmonization Code
    8483308020
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Manufacturer Upc Number
    029176427541
  • Measurement Standard
    Metric
  • Mounting Type
    Two-Bolt Base
  • Product Type
    Pillow Block Housings
  • UPC_NO
    029176427541

Overview

Mfr description
SAF 510 X 1-11/16 HSG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text